https://www.bdiexpress.com/medias/INDJEQADTRXX-18037696-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg0OXxpbWFnZS9qcGVnfGFHTTNMMmcxWXk4eE1EYzNNVEE0TlRNNU16azFNQzlKVGtSS1JWRkJSRlJTV0ZoZk1UZ3dNemMyT1RaZk16QXdlRE13TUM1cWNHY3w4ZjQ5YmY1ZTA4YzkyMjg5NDEzNjg0Njg2MGRlNGJkMTU0YmVjNDYwZTEyODYwNDA2OTRjZjIwNTg3MzZmOWU4
                
                https://www.bdiexpress.com/medias/INDJEQADTRXX-18037696-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg0OXxpbWFnZS9qcGVnfGFHTTNMMmcxWXk4eE1EYzNNVEE0TlRNNU16azFNQzlKVGtSS1JWRkJSRlJTV0ZoZk1UZ3dNemMyT1RaZk16QXdlRE13TUM1cWNHY3w4ZjQ5YmY1ZTA4YzkyMjg5NDEzNjg0Njg2MGRlNGJkMTU0YmVjNDYwZTEyODYwNDA2OTRjZjIwNTg3MzZmOWU4
                
					
						
									JET EQUIP. & TOOLS
								JET EQUIP. & TOOLS
							
						
					H1502B
				 
				JET EQUIP. & TOOLS JET EQUIP. & TOOLS
Description
						
                            
								H1502B ADAPTER ; 6.0 MM
Adaptor; 6MM Size
                         	Part #
	                    
	                      	H1502B
							BDI #
						
	                      	18037696
							
						
Details
                    
                        12.97
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/H1502B/p/18037696
						
		
		
		
				Your Price
				
						
							$ 12.97 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40141700
					Weight / Kilogram
				0.012
					EAN
				0059629836873
					Product Group - BDI
				G00268
					Harmonized Tariff Code
				
					7307.19.90.80
			Noun
				
					Adaptor
			Manufacturer URL
				
					https://surewerx.com
			Product Detail
				
					Adaptor
			Product Specification
				
					6MM Size
			Long Description
				
					Adaptor; 6MM Size
			
