JET EQUIP. & TOOLS
JET EQUIP. & TOOLS
H1502D
JET EQUIP. & TOOLS JET EQUIP. & TOOLS
Description
H1502D ADAPTER ; 10.0 MM
Adaptor; 10MM Size
Part #
H1502D
BDI #
18037698
Details
15.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/H1502D/p/18037698
Your Price
$ 15.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.022
EAN
0059629852637
Product Group - BDI
G00268
Harmonized Tariff Code
7307.19.90.80
Noun
Adaptor
Manufacturer URL
https://surewerx.com
Product Detail
Adaptor
Product Specification
10MM Size
Long Description
Adaptor; 10MM Size