SKF
								SKF
							
						
					HMVC 11E
				 
				SKF SKF
Description
						
                            
								HMVC 11E HYDRAULIC NUT ; NON-RETURNABLE
Hydraulic Nut; 2.157"-18 Nominal Thread; 2.121 Pitch Diameter; 4.3" Outside Diameter; 1.66" Width; G1/4" Injection Hole Thread
                         	Part #
	                    
	                      	HMVC 11E
							BDI #
						
	                      	1267874
							
						
Details
                    
                        4358.08
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/HMVC-11E/p/1267874
						
		
		
		
				Your Price
				
						
							$ 4,358.08 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31161716
					Weight / Kilogram
				4.43
					EAN
				7316577090607
					Product Group - BDI
				F02234
					Noun
				
					Nut
			Product Detail
				
					Hydraulic Nut
			Product Specification
				
					2.157"-18 Nominal Thread; 2.121 Pitch Diameter; 4.3" Outside Diameter; 1.66" Width; G1/4" Injection Hole Thread
			Long Description
				
					Hydraulic Nut; 2.157"-18 Nominal Thread; 2.121 Pitch Diameter; 4.3" Outside Diameter; 1.66" Width; G1/4" Injection Hole Thread
			

						
