SKF
SKF
HMVC 30E
SKF SKF
Description
HMVC 30E HYDRAULIC NUT ; NON-RETURNABLE
Hydraulic Nut; 5.888"-12 Nominal Thread; 5.834 Pitch Diameter; 8.3" Outside Diameter; 1.78" Width; G1/4" Injection Hole Thread
Part #
HMVC 30E
BDI #
1267242
Details
6325.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/HMVC-30E/p/1267242
Your Price
$ 6,325.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
8.22
EAN
7316577015341
Product Group - BDI
F02234
Noun
Nut
Product Detail
Hydraulic Nut
Product Specification
5.888"-12 Nominal Thread; 5.834 Pitch Diameter; 8.3" Outside Diameter; 1.78" Width; G1/4" Injection Hole Thread
Long Description
Hydraulic Nut; 5.888"-12 Nominal Thread; 5.834 Pitch Diameter; 8.3" Outside Diameter; 1.78" Width; G1/4" Injection Hole Thread