DIXON VALVE
DIXON VALVE
HT6F6
DIXON VALVE DIXON VALVE
Description
HT6F6 THREADED PLUG ; 3/4 ISO16028 3/4 F-NPTF STEEL
Pipe Plug; 3/4"-14 Female NPTF Thread; 3/4" Body Size; 1.65" Maximum Outside Diameter; 1-1/2" Hex; 3.42" Length; Flushface
Part #
HT6F6
BDI #
19323628
Details
228.27
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/HT6F6/p/19323628
Your Price
$ 228.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.435
Product Group - BDI
F02172
Harmonized Tariff Code
7412.20.00.35
Noun
Plug
Keyword String
Pipe
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
0.96
Product Detail
Pipe Plug
Product Specification
Pipe Plug; 3/4"-14 Female NPTF Thread; 3/4" Body Size; 1.65" Maximum Outside Diameter; 1-1/2" Hex; 3.42" Length; Flushface
Long Description
Pipe Plug; 3/4"-14 Female NPTF Thread; 3/4" Body Size; 1.65" Maximum Outside Diameter; 1-1/2" Hex; 3.42" Length; Flushface