CLIMAX METAL
CLIMAX METAL
ISCC-150-150-S
CLIMAX METAL CLIMAX METAL
Description
ISCC-150-150-S CLAMP COUPLING ; 1-1/2" X 1-1/2" BORE SS 1-PIECE
Clamp Coupling; One-Piece; 1-1/2" X 1-1/2" Bore; 2-5/8" Outside Diameter; 3-7/8" Length; 5/16"-24 X 1" Clamp Screw; Stainless Steel; ISCC Series; Industry Standard; Approximate Weight 49.5OZ
Part #
ISCC-150-150-S
BDI #
196483
Details
499.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/ISCC-150-150-S/p/196483
Your Price
$ 499.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163022
Weight / Kilogram
1.402
EAN
0044861431290
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Clamp
Manufacturer URL
https://www.climaxmetal.com
Product Detail
Clamp Coupling
Product Specification
One-Piece; 1-1/2" X 1-1/2" Bore; 2-5/8" Outside Diameter; 3-7/8" Length; 5/16"-24 X 1" Clamp Screw; Stainless Steel; ISCC Series; Industry Standard; Approximate Weight 49.5OZ
Long Description
Clamp Coupling; One-Piece; 1-1/2" X 1-1/2" Bore; 2-5/8" Outside Diameter; 3-7/8" Length; 5/16"-24 X 1" Clamp Screw; Stainless Steel; ISCC Series; Industry Standard; Approximate Weight 49.5OZ