https://www.bdiexpress.com/medias/SROSMCUNIONX-TUBE-KJH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NDV8aW1hZ2UvanBlZ3xhR0k1TDJneU5TODVPVGt5TVRVeE56a3pOamswTDFOU1QxTk5RMVZPU1U5T1dGOVVWVUpGWDB0S1NGOHpNREI0TXpBd0xtcHdad3wxNWIyZGJlMzhmODExYTRjY2JiMzBhMDIwNjI1ZWNmZWRhYTMyYjYzMzA0YzY4Y2IwZWU1ODZhMzhmNGEzMWQ1
https://www.bdiexpress.com/medias/SROSMCUNIONX-TUBE-KJH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NDV8aW1hZ2UvanBlZ3xhR0k1TDJneU5TODVPVGt5TVRVeE56a3pOamswTDFOU1QxTk5RMVZPU1U5T1dGOVVWVUpGWDB0S1NGOHpNREI0TXpBd0xtcHdad3wxNWIyZGJlMzhmODExYTRjY2JiMzBhMDIwNjI1ZWNmZWRhYTMyYjYzMzA0YzY4Y2IwZWU1ODZhMzhmNGEzMWQ1
SMC
SMC
KJH23-M3
SMC SMC
Description
KJH23-M3 ; MINIATURE ONE-TOUCH
Tube Connector; Straight; 3.2MM Tube OD; M3 X 0.5 Male Thread; 1MPa Operating Pressure; With One-Touch Mini Fitting; Air Fluid; Copper-free with Electroless Nickel Plated
Part #
KJH23-M3
BDI #
17943749
Details
6.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KJH23-M3/p/17943749
Your Price
$ 6.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.002
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
Straight; 3.2MM Tube OD; M3 X 0.5 Male Thread; 1MPa Operating Pressure; With One-Touch Mini Fitting; Air Fluid; Copper-free with Electroless Nickel Plated
Long Description
Tube Connector; Straight; 3.2MM Tube OD; M3 X 0.5 Male Thread; 1MPa Operating Pressure; With One-Touch Mini Fitting; Air Fluid; Copper-free with Electroless Nickel Plated
