https://www.bdiexpress.com/medias/INDSMCPUSHFT-17944398-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2OXxpbWFnZS9qcGVnfGFEVmlMMmhpWXk4eE1UQTVOVGM1TlRjeU9EUXhOQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFF6T1RoZk16QXdlRE13TUM1cWNHY3xlNTM4MGM2YzEwODM0NmIyODQ0M2EwZTUxZTcyYzYyZjMzZGIzNWI2ZDc4Mjg5NDY1ODc0NWE0MTFmZTcxN2M4
https://www.bdiexpress.com/medias/INDSMCPUSHFT-17944398-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2OXxpbWFnZS9qcGVnfGFEVmlMMmhpWXk4eE1UQTVOVGM1TlRjeU9EUXhOQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFF6T1RoZk16QXdlRE13TUM1cWNHY3xlNTM4MGM2YzEwODM0NmIyODQ0M2EwZTUxZTcyYzYyZjMzZGIzNWI2ZDc4Mjg5NDY1ODc0NWE0MTFmZTcxN2M4
SMC
SMC
KQ2C09-00A
SMC SMC
Description
KQ2C09-00A ; FITTING COLOR CAP
Push To Connect Fitting; Cap; Tube Fitting Type; 5/16 Inch Tube; Resin; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range
Part #
KQ2C09-00A
BDI #
17944398
Details
4.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2C09-00A/p/17944398
Your Price
$ 4.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183104
Weight / Kilogram
0.015
Product Group - BDI
F02172
Category - BDI
Push To Connect Fittings
Harmonized Tariff Code
7412.20.00.90
Noun
Fitting
Keyword String
Push To Connect
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.0044
Product Detail
Tube Cap
Product Specification
5/16" Tube Outside Diameter; 15.7MM Overall Length; Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; White Body; Orange Release Button; Air/Water Fluid
Long Description
Push To Connect Fitting; Cap; Tube Fitting Type; 5/16 Inch Tube; Resin; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range

