https://www.bdiexpress.com/medias/INDSMCPUSHFT-17944877-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ2OXxpbWFnZS9qcGVnfGFHRTVMMmc1WWk4eE1UQTVOVGc0TVRRNE1qSTNNQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFE0TnpkZk16QXdlRE13TUM1cWNHY3xiMzU2NTY0YTNjNjk1MGUyODViMzVjZTllYTM1NDNlYTFiY2NhZmM1NmFjN2M1YmE0MWYwYjUwMWZhMmMwZDM0
https://www.bdiexpress.com/medias/INDSMCPUSHFT-17944877-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ2OXxpbWFnZS9qcGVnfGFHRTVMMmc1WWk4eE1UQTVOVGc0TVRRNE1qSTNNQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFE0TnpkZk16QXdlRE13TUM1cWNHY3xiMzU2NTY0YTNjNjk1MGUyODViMzVjZTllYTM1NDNlYTFiY2NhZmM1NmFjN2M1YmE0MWYwYjUwMWZhMmMwZDM0
SMC
SMC
KQ2H01-32A
SMC SMC
Description
KQ2H01-32A ; FITTING MALE CONNECTOR
Push To Connect Fitting; Straight | Connector; Tube To Pipe Fitting Type; 1/8 Inch Tube X 10MM Male Thread UNF; Brass | PBT; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range
Part #
KQ2H01-32A
BDI #
17944877
Details
2.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2H01-32A/p/17944877
Your Price
$ 2.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.009
Product Group - BDI
F02172
Category - BDI
Push To Connect Fittings
Harmonized Tariff Code
7412.20.00.90
Noun
Fitting
Keyword String
Push To Connect
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.006
Product Detail
Tube Connector
Product Specification
Tube Connector; Push to Connect Male Connector; 1/8" Tubing; 10-32UNF Tubing; Brass Material
Long Description
Push To Connect Fitting; Straight | Connector; Tube To Pipe Fitting Type; 1/8 Inch Tube X 10MM Male Thread UNF; Brass | PBT; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range

