SMC
SMC
KQ2H01-32N
SMC SMC
Description
KQ2H01-32N ; FITTING MALE CONNECTOR
Tube Connector; 1/8" Tube OD; #10-32 UNF Port; Brass and Polybutylene Terephthalate; Electroless Nickel Plated; -100KPa to 1MPa Operating Pressure; White Body; Orange Release Button; With Gasket Seal; Air/Water Fluid; 17.4MM Length; 7MM Hex
Part #
KQ2H01-32N
BDI #
17944878
Details
3.29
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2H01-32N/p/17944878
Your Price
$ 3.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.02
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
1/8" Tube OD; #10-32 UNF Port; Brass and Polybutylene Terephthalate; Electroless Nickel Plated; -100KPa to 1MPa Operating Pressure; White Body; Orange Release Button; With Gasket Seal; Air/Water Fluid; 17.4MM Length; 7MM Hex
Long Description
Tube Connector; 1/8" Tube OD; #10-32 UNF Port; Brass and Polybutylene Terephthalate; Electroless Nickel Plated; -100KPa to 1MPa Operating Pressure; White Body; Orange Release Button; With Gasket Seal; Air/Water Fluid; 17.4MM Length; 7MM Hex


