SMC
SMC
KQ2H07-U03A
SMC SMC
Description
KQ2H07-U03A ; FITTING MALE CONNECTOR
Tube Connector; 1/4" Tube OD; 3/8" MNPT; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; 14.9MM Overall Length; With Seal; Orange Release Button; 17.46MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
Part #
KQ2H07-U03A
BDI #
17945134
Details
4.77
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2H07-U03A/p/17945134
Your Price
$ 4.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.019
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
1/4" Tube OD; 3/8" MNPT; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; 14.9MM Overall Length; With Seal; Orange Release Button; 17.46MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
Long Description
Tube Connector; 1/4" Tube OD; 3/8" MNPT; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; 14.9MM Overall Length; With Seal; Orange Release Button; 17.46MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature

