https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQ2H11-34AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4Mzl8aW1hZ2UvanBlZ3xhRGRrTDJnd055OHhNREV6TmpRME9UWTNPVE01TUM5SlRrUlRUVU5HVkZST1IxaGZTMUV5U0RFeFh6TTBRVk5mTXpBd2VETXdNQzVxY0djfDAzN2I4MDQ5ZGJkMTRkYzQ5ZjVhMjEzZTA1ZjI1MjUzZTE1NjUzNjNiM2ZlNzc1ZDE1YzBmNDRiYmQ2YmVkMGE
https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQ2H11-34AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4Mzl8aW1hZ2UvanBlZ3xhRGRrTDJnd055OHhNREV6TmpRME9UWTNPVE01TUM5SlRrUlRUVU5HVkZST1IxaGZTMUV5U0RFeFh6TTBRVk5mTXpBd2VETXdNQzVxY0djfDAzN2I4MDQ5ZGJkMTRkYzQ5ZjVhMjEzZTA1ZjI1MjUzZTE1NjUzNjNiM2ZlNzc1ZDE1YzBmNDRiYmQ2YmVkMGE
SMC
SMC
KQ2H11-34AS
SMC SMC
Description
KQ2H11-34AS ; FITTING MALE CONNECTOR
Tube Connector; One Touch Fitting; 3/8" Tubing OD; 1/8" MNPT; Thread With Sealant; Brass Body; POM Release Button; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature
Part #
KQ2H11-34AS
BDI #
17945200
Details
5.2
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2H11-34AS/p/17945200
Your Price
$ 5.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.025
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.04299
Product Detail
Tube Connector
Product Specification
One Touch Fitting; 3/8" Tubing OD; 1/8" MNPT; Thread With Sealant; Brass Body; POM Release Button; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature
Long Description
Tube Connector; One Touch Fitting; 3/8" Tubing OD; 1/8" MNPT; Thread With Sealant; Brass Body; POM Release Button; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature

