https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQ2H11-35AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMjh8aW1hZ2UvanBlZ3xhREk1TDJobVlpOHhNREV6TmpRMU1EQXpPVGd6T0M5SlRrUlRUVU5HVkZST1IxaGZTMUV5U0RFeFh6TTFRVk5mTXpBd2VETXdNQzVxY0djfDZhODFhZWJjNTNjZDU4MDZiMjJhMjZhNTQxODk2OTViYmM5ZmUxMWUyMzMxNDczMTI0NWZjZjM5YjM4ODJjOGQ
                
                https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQ2H11-35AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMjh8aW1hZ2UvanBlZ3xhREk1TDJobVlpOHhNREV6TmpRMU1EQXpPVGd6T0M5SlRrUlRUVU5HVkZST1IxaGZTMUV5U0RFeFh6TTFRVk5mTXpBd2VETXdNQzVxY0djfDZhODFhZWJjNTNjZDU4MDZiMjJhMjZhNTQxODk2OTViYmM5ZmUxMWUyMzMxNDczMTI0NWZjZjM5YjM4ODJjOGQ
                
					
						
									SMC
								SMC
							
						
					KQ2H11-36AS
				 
				SMC SMC
Description
						
                            
								KQ2H11-36AS ; FITTING MALE CONNECTOR
Tube Connector; One Touch Fitting; 3/8" Tubing OD; 3/8" MNPT; Thread With Sealant; Brass Body; POM Release Button; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature
                         	Part #
	                    
	                      	KQ2H11-36AS
							BDI #
						
	                      	17945215
							
						
Details
                    
                        4.99
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2H11-36AS/p/17945215
						
		
		
		
				Your Price
				
						
							$ 4.99 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40183110
					Weight / Kilogram
				0.023
					Product Group - BDI
				F02172
					Noun
				
					Connector
			Keyword String
				
					Tube
			Manufacturer URL
				
					https://www.smcusa.com
			Weight / LBS
				
					0.05181
			Product Detail
				
					Tube Connector
			Product Specification
				
					One Touch Fitting; 3/8" Tubing OD; 3/8" MNPT; Thread With Sealant; Brass Body; POM Release Button; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature
			Long Description
				
					Tube Connector; One Touch Fitting; 3/8" Tubing OD; 3/8" MNPT; Thread With Sealant; Brass Body; POM Release Button; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature
			

						
