https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945393-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc1OHxpbWFnZS9qcGVnfGFHUTNMMmhoTWk4eE1UQTVOVGs0TXpNNU1EYzFNQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFV6T1ROZk16QXdlRE13TUM1cWNHY3wxODhjZWMzN2I1ZmE5N2Q3YzQ2NmVhNzdiNmQ1YjdkMWU5NTY1NTkxNDgwZDk4ZTJmZGY5YzhkNTdkNzdmOWYw
https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945393-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc1OHxpbWFnZS9qcGVnfGFHUTNMMmhoTWk4eE1UQTVOVGs0TXpNNU1EYzFNQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFV6T1ROZk16QXdlRE13TUM1cWNHY3wxODhjZWMzN2I1ZmE5N2Q3YzQ2NmVhNzdiNmQ1YjdkMWU5NTY1NTkxNDgwZDk4ZTJmZGY5YzhkNTdkNzdmOWYw
SMC
SMC
KQ2H12-U02A
SMC SMC
Description
KQ2H12-U02A ; FITTING MALE CONNECTOR
Push To Connect Fitting; Straight | Connector; Tube To Pipe Fitting Type; 12MM Tube X 1/4 Inch Male Thread UNI; Brass | PBT; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range
Part #
KQ2H12-U02A
BDI #
17945393
Details
5.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2H12-U02A/p/17945393
Your Price
$ 5.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.027
Product Group - BDI
F02172
Category - BDI
Push To Connect Fittings
Harmonized Tariff Code
7412.20.00.90
Noun
Fitting
Keyword String
Push To Connect
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.0304
Product Detail
Tube Connector
Product Specification
Tube Connector; Push to Connect Male Connector; 12MM Tubing; R1/4" Tubing; Brass Material
Long Description
Push To Connect Fitting; Straight | Connector; Tube To Pipe Fitting Type; 12MM Tube X 1/4 Inch Male Thread UNI; Brass | PBT; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range

