https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945321-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NjR8aW1hZ2UvanBlZ3xhREV6TDJneU1pOHhNVEE1TlRrNE9UVXhPRE0yTmk5SlRrUlRUVU5RVlZOSVJsUmZNVGM1TkRVek1qRmZNekF3ZURNd01DNXFjR2N8NmZlN2FhMDgxNGM3ZDFkYTU0NzliNGQ4ODI0NWVlYWJlZDYyODRiNTc3NzcyZTQyNzk1NjEzNjRhN2Q3MWY0OA
https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945321-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NjR8aW1hZ2UvanBlZ3xhREV6TDJneU1pOHhNVEE1TlRrNE9UVXhPRE0yTmk5SlRrUlRUVU5RVlZOSVJsUmZNVGM1TkRVek1qRmZNekF3ZURNd01DNXFjR2N8NmZlN2FhMDgxNGM3ZDFkYTU0NzliNGQ4ODI0NWVlYWJlZDYyODRiNTc3NzcyZTQyNzk1NjEzNjRhN2Q3MWY0OA
17945321
Fittings And Adapters
SMC
SMC
KQ2H13-37AS
SMC SMC
Description
KQ2H13-37AS
Push To Connect Fitting; Straight | Connector; Tube To Pipe Fitting Type; 1/2 Inch Tube X 1/2 Inch MNPT; Brass | PBT; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range
Part #
KQ2H13-37AS
BDI #
17945321
Details
1015.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2H13-37AS/p/17945321
Your Price
RSD 1,015.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.015
Product Group - BDI
F02172
Category - BDI
Push To Connect Fittings
Harmonized Tariff Code
7412.20.00.90
Noun
Fitting
Keyword String
Push To Connect
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.1038
Product Detail
Tube Connector
Product Specification
Tube Connector; Push to Connect Male Connector; 1/2" Tubing; 1/2" NPT Tubing; Brass Material; With Thread Sealant
Long Description
Push To Connect Fitting; Straight | Connector; Tube To Pipe Fitting Type; 1/2 Inch Tube X 1/2 Inch MNPT; Brass | PBT; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range

