https://www.bdiexpress.com/medias/INDSMCFITGXX-17945115-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3OHxpbWFnZS9qcGVnfGFESmpMMmd3TlM4eE1EYzJOalV6TkRBME9UZ3lNaTlKVGtSVFRVTkdTVlJIV0ZoZk1UYzVORFV4TVRWZk16QXdlRE13TUM1cWNHY3wzZWEyMzViYmRlMjkxNzIyNmQ2NGIxMDk2YTEwOTgyOGVjNjg2ZWQ2ODM1MTdhOTIyNzM0MWE4ODVhOWVlNTJm
https://www.bdiexpress.com/medias/INDSMCFITGXX-17945115-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3OHxpbWFnZS9qcGVnfGFESmpMMmd3TlM4eE1EYzJOalV6TkRBME9UZ3lNaTlKVGtSVFRVTkdTVlJIV0ZoZk1UYzVORFV4TVRWZk16QXdlRE13TUM1cWNHY3wzZWEyMzViYmRlMjkxNzIyNmQ2NGIxMDk2YTEwOTgyOGVjNjg2ZWQ2ODM1MTdhOTIyNzM0MWE4ODVhOWVlNTJm
SMC
SMC
KQ2H13-U03A
SMC SMC
Description
KQ2H13-U03A ; FITTING MALE CONNECTOR
Tube Connector; 1/2" Tube OD; 3/8" Universal Male Thread Port; Brass and Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; White Body; Orange Release Button; With Gasket Seal; Air/Water Fluid; 27.2MM Length; 19MM Hex
Part #
KQ2H13-U03A
BDI #
17945332
Details
6.09
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2H13-U03A/p/17945332
Your Price
$ 6.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.027
Product Group - BDI
F02172
Harmonized Tariff Code
7412.20.00.35
Noun
Connector
Keyword String
Tube
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.05952
Product Detail
Tube Connector
Product Specification
1/2" Tube OD; 3/8" Universal Male Thread Port; Brass and Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; White Body; Orange Release Button; With Gasket Seal; Air/Water Fluid; 27.2MM Length; 19MM Hex
Long Description
Tube Connector; 1/2" Tube OD; 3/8" Universal Male Thread Port; Brass and Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; White Body; Orange Release Button; With Gasket Seal; Air/Water Fluid; 27.2MM Length; 19MM Hex
