https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQ2H23-M5A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTh8aW1hZ2UvanBlZ3xhREEwTDJnNU5DOHhNREV6TmpRMU1USTFNakkxTkM5SlRrUlRUVU5HVkZST1IxaGZTMUV5U0RJelgwMDFRVjh6TURCNE16QXdMbXB3Wnd8NGIyMjFiYzBkZGViY2FjN2IwMzQxNjY4ZWVjY2E1MjEwNDQ3ZWRmNjQwNDY3ZjBjMWQ5NjhmNWQ5YmU4MGIzNg
https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQ2H23-M5A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTh8aW1hZ2UvanBlZ3xhREEwTDJnNU5DOHhNREV6TmpRMU1USTFNakkxTkM5SlRrUlRUVU5HVkZST1IxaGZTMUV5U0RJelgwMDFRVjh6TURCNE16QXdMbXB3Wnd8NGIyMjFiYzBkZGViY2FjN2IwMzQxNjY4ZWVjY2E1MjEwNDQ3ZWRmNjQwNDY3ZjBjMWQ5NjhmNWQ5YmU4MGIzNg
SMC
SMC
KQ2H23-M5A
SMC SMC
Description
KQ2H23-M5A ; FITTING MALE CONNECTOR
Tube Connector; One Touch Fitting; 3.2MM Tubing OD; M5 Thread; Gasket Seal; Brass Body; POM Release Button; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature
Part #
KQ2H23-M5A
BDI #
17945496
Details
3.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2H23-M5A/p/17945496
Your Price
$ 3.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.004
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.00595
Product Detail
Tube Connector
Product Specification
One Touch Fitting; 3.2MM Tubing OD; M5 Thread; Gasket Seal; Brass Body; POM Release Button; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature
Long Description
Tube Connector; One Touch Fitting; 3.2MM Tubing OD; M5 Thread; Gasket Seal; Brass Body; POM Release Button; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature

