https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945541-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE3NHxpbWFnZS9qcGVnfGFHRTBMMmd3Tmk4eE1UQTVOakF6TmpNeE1UQTNNQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFUxTkRGZk16QXdlRE13TUM1cWNHY3xkNDRlNzAwMGIyYWRjOTNmNDUwOWIzNWUwYTU5NzVmMzRkYjY5ZDI1OTkwZWUwZTgwMDk0ZDNhY2Q2MTM0NzI5
https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945541-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE3NHxpbWFnZS9qcGVnfGFHRTBMMmd3Tmk4eE1UQTVOakF6TmpNeE1UQTNNQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFUxTkRGZk16QXdlRE13TUM1cWNHY3xkNDRlNzAwMGIyYWRjOTNmNDUwOWIzNWUwYTU5NzVmMzRkYjY5ZDI1OTkwZWUwZTgwMDk0ZDNhY2Q2MTM0NzI5
SMC
SMC
KQ2L01-00A
SMC SMC
Description
KQ2L01-00A ; FITTING MALE ELBOW
Push To Connect Fitting; Union Elbow; Tube To Tube Fitting Type; 1/8 Inch Tube X 1/8 Inch Tube; 90 Degree; Resin; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range
Part #
KQ2L01-00A
BDI #
17945541
Details
3.8
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2L01-00A/p/17945541
Your Price
$ 3.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.003
Product Group - BDI
F02172
Category - BDI
Push To Connect Fittings
Harmonized Tariff Code
7412.20.00.90
Noun
Fitting
Keyword String
Push To Connect
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.0035
Product Detail
Tube Elbow
Product Specification
Tube Elbow; Push to Connect Male Elbow; 1/8" Tubing; Brass Material
Long Description
Push To Connect Fitting; Union Elbow; Tube To Tube Fitting Type; 1/8 Inch Tube X 1/8 Inch Tube; 90 Degree; Resin; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range

