SMC
SMC
KQ2L01-U01A
SMC SMC
Description
KQ2L01-U01A ; FITTING MALE ELBOW
Tube Elbow; 90 Degree; 1/8" Tube Outside Diameter; 1/8" Universal Male Thread; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; 11.11MM Hex; Orange Release Button; Air/Water Fluid; -5 to 60 Degree C Fluid Temperature; With Gasket Seal
Part #
KQ2L01-U01A
BDI #
17945574
Details
3.83
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2L01-U01A/p/17945574
Your Price
$ 3.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.01
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
90 Degree; 1/8" Tube Outside Diameter; 1/8" Universal Male Thread; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; 11.11MM Hex; Orange Release Button; Air/Water Fluid; -5 to 60 Degree C Fluid Temperature; With Gasket Seal
Long Description
Tube Elbow; 90 Degree; 1/8" Tube Outside Diameter; 1/8" Universal Male Thread; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; 11.11MM Hex; Orange Release Button; Air/Water Fluid; -5 to 60 Degree C Fluid Temperature; With Gasket Seal


