https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945693-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQzOHxpbWFnZS9qcGVnfGFEWmpMMmc0TVM4eE1UQTVOakEwTlRrME5EZzJNaTlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFUyT1ROZk16QXdlRE13TUM1cWNHY3w0MWNlMTcyZDg3MzdkNzZlOGY2Mzc1YmNiZTMwYmVjOWNiNWJmM2RhMWFmMjFmODBiM2QyOGVlNTJiOGEzYWIx
https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945693-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQzOHxpbWFnZS9qcGVnfGFEWmpMMmc0TVM4eE1UQTVOakEwTlRrME5EZzJNaTlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFUyT1ROZk16QXdlRE13TUM1cWNHY3w0MWNlMTcyZDg3MzdkNzZlOGY2Mzc1YmNiZTMwYmVjOWNiNWJmM2RhMWFmMjFmODBiM2QyOGVlNTJiOGEzYWIx
SMC
SMC
KQ2L03-05A
SMC SMC
Description
KQ2L03-05A ; FITTING REDUCER ELBOW
Push To Connect Fitting; Elbow | Reducer; Tube To Tube Fitting Type; 5/32 Inch Tube X 3/16 Inch Tube; 90 Degree; Resin; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range
Part #
KQ2L03-05A
BDI #
17945693
Details
3.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2L03-05A/p/17945693
Your Price
$ 3.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.001
Product Group - BDI
F02172
Category - BDI
Push To Connect Fittings
Harmonized Tariff Code
7412.20.00.90
Noun
Fitting
Keyword String
Push To Connect
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.0029
Product Detail
Tube Elbow
Product Specification
Tube Elbow; Push to Connect Male Elbow; 5/32" Tubing; 3/16" Tubing; Brass Material
Long Description
Push To Connect Fitting; Elbow | Reducer; Tube To Tube Fitting Type; 5/32 Inch Tube X 3/16 Inch Tube; 90 Degree; Resin; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range

