SMC
SMC
KQ2L06-01A
SMC SMC
Description
KQ2L06-01A ; FITTING MALE ELBOW
Tube Elbow; 6MM Male OD; 90 Degree; 1/8" BSPT Thread; Brass Thread; Light Gray Release Button; -100kPa to 1MPa Operating Pressure
Part #
KQ2L06-01A
BDI #
17945816
Details
2.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2L06-01A/p/17945816
Your Price
$ 2.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.006
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
6MM Male OD; 90 Degree; 1/8" BSPT Thread; Brass Thread; Light Gray Release Button; -100kPa to 1MPa Operating Pressure
Long Description
Tube Elbow; 6MM Male OD; 90 Degree; 1/8" BSPT Thread; Brass Thread; Light Gray Release Button; -100kPa to 1MPa Operating Pressure


