https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQ2L07-34AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNzd8aW1hZ2UvanBlZ3xhRGsxTDJnek1TOHhNREV6TmpRMU1qQXdOVGt4T0M5SlRrUlRUVU5HVkZST1IxaGZTMUV5VERBM1h6TTBRVk5mTXpBd2VETXdNQzVxY0djfGE3NTNmYzhjZDQ5NTcyOTg2YTM1YzZjNDQzMTMwMWVlNmQxNTlhNzJlZDBhYWVmYjY1NjBiMTMyMzI4Yjk1ZjA
https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQ2L07-34AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNzd8aW1hZ2UvanBlZ3xhRGsxTDJnek1TOHhNREV6TmpRMU1qQXdOVGt4T0M5SlRrUlRUVU5HVkZST1IxaGZTMUV5VERBM1h6TTBRVk5mTXpBd2VETXdNQzVxY0djfGE3NTNmYzhjZDQ5NTcyOTg2YTM1YzZjNDQzMTMwMWVlNmQxNTlhNzJlZDBhYWVmYjY1NjBiMTMyMzI4Yjk1ZjA
SMC
SMC
KQ2L07-34AS
SMC SMC
Description
KQ2L07-34AS ; FITTING MALE ELBOW
Tube Elbow; One Touch Fitting; 90 Deg Angle; 1/4" Tubing OD; 1/8" MNPT; Thread With Sealant; PBT Body; POM Release Button; Brass Thread; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature
Part #
KQ2L07-34AS
BDI #
17945917
Details
3.48
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2L07-34AS/p/17945917
Your Price
$ 3.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.006
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.01345
Product Detail
Tube Elbow
Product Specification
One Touch Fitting; 90 Deg Angle; 1/4" Tubing OD; 1/8" MNPT; Thread With Sealant; PBT Body; POM Release Button; Brass Thread; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature
Long Description
Tube Elbow; One Touch Fitting; 90 Deg Angle; 1/4" Tubing OD; 1/8" MNPT; Thread With Sealant; PBT Body; POM Release Button; Brass Thread; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature

