https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQ2L07-35AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NDB8aW1hZ2UvanBlZ3xhRGxrTDJneU15OHhNREV6TmpRMU1qUXpNVGt3TWk5SlRrUlRUVU5HVkZST1IxaGZTMUV5VERBM1h6TTFRVk5mTXpBd2VETXdNQzVxY0djfGIzNTk5ZjY5ODM4MTQ4MjQ3YjM3MDI5OWFkNTc4NTdhZjQ2OWIwNDU3YWRlNjgxZGRjMDBmMmY2MjkzNTkzMjU
https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQ2L07-35AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NDB8aW1hZ2UvanBlZ3xhRGxrTDJneU15OHhNREV6TmpRMU1qUXpNVGt3TWk5SlRrUlRUVU5HVkZST1IxaGZTMUV5VERBM1h6TTFRVk5mTXpBd2VETXdNQzVxY0djfGIzNTk5ZjY5ODM4MTQ4MjQ3YjM3MDI5OWFkNTc4NTdhZjQ2OWIwNDU3YWRlNjgxZGRjMDBmMmY2MjkzNTkzMjU
SMC
SMC
KQ2L07-35AS
SMC SMC
Description
KQ2L07-35AS ; FITTING MALE ELBOW
Tube Elbow; One Touch Fitting; 90 Deg Angle; 1/4" Tubing OD; 1/4" MNPT; Thread With Sealant; PBT Body; POM Release Button; Brass Thread; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature
Part #
KQ2L07-35AS
BDI #
17945829
Details
3.85
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2L07-35AS/p/17945829
Your Price
$ 3.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.015
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.03461
Product Detail
Tube Elbow
Product Specification
One Touch Fitting; 90 Deg Angle; 1/4" Tubing OD; 1/4" MNPT; Thread With Sealant; PBT Body; POM Release Button; Brass Thread; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature
Long Description
Tube Elbow; One Touch Fitting; 90 Deg Angle; 1/4" Tubing OD; 1/4" MNPT; Thread With Sealant; PBT Body; POM Release Button; Brass Thread; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature

