https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQ2L07-36AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTl8aW1hZ2UvanBlZ3xhR0kyTDJneE9DOHhNREV6TmpRMU1qYzVNak0xTUM5SlRrUlRUVU5HVkZST1IxaGZTMUV5VERBM1h6TTJRVk5mTXpBd2VETXdNQzVxY0djfGE2ODM5NTViY2JlZWVhMWUzYzc0YjM1MjExNDU2M2Q3NDUyYTAxNmI1ZTJiNjVmMjBhMGRlMGQ5MmI2NWU5NDk
https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQ2L07-36AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTl8aW1hZ2UvanBlZ3xhR0kyTDJneE9DOHhNREV6TmpRMU1qYzVNak0xTUM5SlRrUlRUVU5HVkZST1IxaGZTMUV5VERBM1h6TTJRVk5mTXpBd2VETXdNQzVxY0djfGE2ODM5NTViY2JlZWVhMWUzYzc0YjM1MjExNDU2M2Q3NDUyYTAxNmI1ZTJiNjVmMjBhMGRlMGQ5MmI2NWU5NDk
SMC
SMC
KQ2L07-36AS
SMC SMC
Description
KQ2L07-36AS ; FITTING MALE ELBOW
Tube Elbow; One Touch Fitting; 90 Deg Angle; 1/4" Tubing OD; 3/8" MNPT; Thread With Sealant; PBT Body; POM Release Button; Brass Thread; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature
Part #
KQ2L07-36AS
BDI #
17945835
Details
5.34
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2L07-36AS/p/17945835
Your Price
$ 5.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
10
UNSPSC
40183101
Weight / Kilogram
0.028
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.06173
Product Detail
Tube Elbow
Product Specification
One Touch Fitting; 90 Deg Angle; 1/4" Tubing OD; 3/8" MNPT; Thread With Sealant; PBT Body; POM Release Button; Brass Thread; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature
Long Description
Tube Elbow; One Touch Fitting; 90 Deg Angle; 1/4" Tubing OD; 3/8" MNPT; Thread With Sealant; PBT Body; POM Release Button; Brass Thread; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature

