https://www.bdiexpress.com/medias/INDSMCPUSHFT-17943522-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY2NXxpbWFnZS9qcGVnfGFEUmlMMmhqTWk4eE1UQTVOakl5T1RJME9UQTFOQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORE0xTWpKZk16QXdlRE13TUM1cWNHY3xiZWIwYTRkMWI0NzQ5YTc4NzNkNjA3MzYzZjExNzUzM2I1MTBhYTg0ZDExMjE3ZDVjYjYxYzc4YjI1YjEyOTI5
https://www.bdiexpress.com/medias/INDSMCPUSHFT-17943522-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY2NXxpbWFnZS9qcGVnfGFEUmlMMmhqTWk4eE1UQTVOakl5T1RJME9UQTFOQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORE0xTWpKZk16QXdlRE13TUM1cWNHY3xiZWIwYTRkMWI0NzQ5YTc4NzNkNjA3MzYzZjExNzUzM2I1MTBhYTg0ZDExMjE3ZDVjYjYxYzc4YjI1YjEyOTI5
17943522
Fittings And Adapters
SMC
SMC
KQ2L13-36AS
SMC SMC
Description
KQ2L13-36AS
Tube Elbow; One Touch Fitting; 90 Deg Angle; 1/2" Tubing OD; 3/8" MNPT; Thread With Sealant; PBT Body; POM Release Button; Brass Thread; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature
Part #
KQ2L13-36AS
BDI #
17943522
Details
1200.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2L13-36AS/p/17943522
Your Price
RSD 1,200.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.024
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.04475
Product Detail
Tube Elbow
Product Specification
One Touch Fitting; 90 Deg Angle; 1/2" Tubing OD; 3/8" MNPT; Thread With Sealant; PBT Body; POM Release Button; Brass Thread; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature
Long Description
Tube Elbow; One Touch Fitting; 90 Deg Angle; 1/2" Tubing OD; 3/8" MNPT; Thread With Sealant; PBT Body; POM Release Button; Brass Thread; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature

