https://www.bdiexpress.com/medias/INDSMCELBOWX-17946262-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgwM3xpbWFnZS9qcGVnfGFERmhMMmcxT0M4eE1EYzJOemczTXpnMk56Z3dOaTlKVGtSVFRVTkZURUpQVjFoZk1UYzVORFl5TmpKZk16QXdlRE13TUM1cWNHY3w4Y2NhNGI1MDVhOTk2ZGQ4ZGEyNDc4ODU0ZmMxOTZhMDQ3Yzg2NTAzOTc3MmRiMWEyOWIxMTk3Y2VlODE2NWRi
https://www.bdiexpress.com/medias/INDSMCELBOWX-17946262-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgwM3xpbWFnZS9qcGVnfGFERmhMMmcxT0M4eE1EYzJOemczTXpnMk56Z3dOaTlKVGtSVFRVTkZURUpQVjFoZk1UYzVORFl5TmpKZk16QXdlRE13TUM1cWNHY3w4Y2NhNGI1MDVhOTk2ZGQ4ZGEyNDc4ODU0ZmMxOTZhMDQ3Yzg2NTAzOTc3MmRiMWEyOWIxMTk3Y2VlODE2NWRi
SMC
SMC
KQ2L13-U04A
SMC SMC
Description
KQ2L13-U04A ; FITTING MALE ELBOW
Tube Elbow; 90 Degree; 1/2" Tube Outside Diameter; 1/2" Universal Male Thread Port; Brass and Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; White Body; Orange Release Button; With Gasket Seal; Air/Water Fluid
Part #
KQ2L13-U04A
BDI #
17946264
Details
9.14
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2L13-U04A/p/17946264
Your Price
$ 9.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.059
Product Group - BDI
F02172
Harmonized Tariff Code
7307.22.50.00
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.12346
Product Detail
Tube Elbow
Product Specification
90 Degree; 1/2" Tube Outside Diameter; 1/2" Universal Male Thread Port; Brass and Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; White Body; Orange Release Button; With Gasket Seal; Air/Water Fluid
Long Description
Tube Elbow; 90 Degree; 1/2" Tube Outside Diameter; 1/2" Universal Male Thread Port; Brass and Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; White Body; Orange Release Button; With Gasket Seal; Air/Water Fluid
