SMC
SMC
KQ2L23-06A
SMC SMC
Description
KQ2L23-06A ; FITTING MALE ELBOW
Tube Elbow; 90 Degree; 3.2MM Tube Outside Diameter; 6MM Fitting Outside Diameter; Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; White Body; Light Grey Release Button; Air/Water Fluid; -5 to 60 Degree C
Part #
KQ2L23-06A
BDI #
17946234
Details
4.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2L23-06A/p/17946234
Your Price
$ 4.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.02
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
90 Degree; 3.2MM Tube Outside Diameter; 6MM Fitting Outside Diameter; Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; White Body; Light Grey Release Button; Air/Water Fluid; -5 to 60 Degree C
Long Description
Tube Elbow; 90 Degree; 3.2MM Tube Outside Diameter; 6MM Fitting Outside Diameter; Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; White Body; Light Grey Release Button; Air/Water Fluid; -5 to 60 Degree C


