https://www.bdiexpress.com/medias/INDXXXXXXXXX-17946312-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1NDR8aW1hZ2UvanBlZ3xhRGhsTDJneE5pODVPRFl4TVRZM01qVXhORGcyTDBsT1JGaFlXRmhZV0ZoWVdGOHhOemswTmpNeE1sOHpNREI0TXpBd0xtcHdad3wyMmI3ZTQ2MDUwZTRlOTczNjA1MDU4MDdmNzUxZjM0NmVjOGIwZWIwYTY5MWMzMjY5YThkYTY0YmMxMWQ3Y2M0
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17946312-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1NDR8aW1hZ2UvanBlZ3xhRGhsTDJneE5pODVPRFl4TVRZM01qVXhORGcyTDBsT1JGaFlXRmhZV0ZoWVdGOHhOemswTmpNeE1sOHpNREI0TXpBd0xtcHdad3wyMmI3ZTQ2MDUwZTRlOTczNjA1MDU4MDdmNzUxZjM0NmVjOGIwZWIwYTY5MWMzMjY5YThkYTY0YmMxMWQ3Y2M0
SMC
SMC
KQ2LF08-02A
SMC SMC
Description
KQ2LF08-02A ; FITTING FEMALE ELBOW
Pneumatic Tube Connector; KQ2 Series; 2 Ports; Angle 90 Deg; Brass Thread Material; For 8MM Tube Outside Diameter
Part #
KQ2LF08-02A
BDI #
17946312
Details
5.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2LF08-02A/p/17946312
Your Price
$ 5.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.025
Product Group - BDI
F02172
Noun
Connector
Keyword String
Pneumatic Tube
Manufacturer URL
https://www.smcworld.com
Product Detail
Pneumatic Tube Connector
Product Specification
Pneumatic Tube Connector; KQ2 Series; 2 Ports; Angle 90 Deg; Brass Thread Material
Long Description
Pneumatic Tube Connector; KQ2 Series; 2 Ports; Angle 90 Deg; Brass Thread Material; For 8MM Tube Outside Diameter

