SMC
SMC
KQ2LU08-02AS
SMC SMC
Description
KQ2LU08-02AS ; FITTING BRANCH UNION ELBOW
Tube Elbow; Union; 90 Degree; 8MM Tube Outside Diameter; R1/4" Male Port; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; With Seal; Light Grey Release Button; 10MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
Part #
KQ2LU08-02AS
BDI #
17945291
Details
9.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2LU08-02AS/p/17945291
Your Price
$ 9.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.04
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
Union; 90 Degree; 8MM Tube Outside Diameter; R1/4" Male Port; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; With Seal; Light Grey Release Button; 10MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
Long Description
Tube Elbow; Union; 90 Degree; 8MM Tube Outside Diameter; R1/4" Male Port; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; With Seal; Light Grey Release Button; 10MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature


