SMC
SMC
KQ2N08-10
SMC SMC
Description
KQ2N08-10 ; FITTING PLUG-IN MALE ADAPTOR
Tube Nipple; Reducer; 8MM X 10MM Tube Outside Diameter; Polybutylene Terephthalate; 1MPa Operating Pressure; 47MM Overall Length; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
Part #
KQ2N08-10
BDI #
17946519
Details
3.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2N08-10/p/17946519
Your Price
$ 3.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183105
Weight / Kilogram
0.006
Product Group - BDI
F02172
Noun
Nipple
Keyword String
Tube
Product Detail
Tube Nipple
Product Specification
Reducer; 8MM X 10MM Tube Outside Diameter; Polybutylene Terephthalate; 1MPa Operating Pressure; 47MM Overall Length; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
Long Description
Tube Nipple; Reducer; 8MM X 10MM Tube Outside Diameter; Polybutylene Terephthalate; 1MPa Operating Pressure; 47MM Overall Length; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature


