https://www.bdiexpress.com/medias/SROSMCREDUCR-TUBE-KQ2R-PBT-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE4MnxpbWFnZS9qcGVnfGFEVmlMMmczWlM4NU9Ua3lNVFV5TWpnMU1qRTBMMU5TVDFOTlExSkZSRlZEVWw5VVZVSkZYMHRSTWxKZlVFSlVYMDlTUjE4ek1EQjRNekF3TG1wd1p3fGFjZGYyMDI2Yzc3NjVkYjU1NDljNzc3ZTAyZWJjZjFkMDNiZWM1ZGYwMTAzN2Q2Y2E2NDNhMDMzOTAwMmM1MjI
https://www.bdiexpress.com/medias/SROSMCREDUCR-TUBE-KQ2R-PBT-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE4MnxpbWFnZS9qcGVnfGFEVmlMMmczWlM4NU9Ua3lNVFV5TWpnMU1qRTBMMU5TVDFOTlExSkZSRlZEVWw5VVZVSkZYMHRSTWxKZlVFSlVYMDlTUjE4ek1EQjRNekF3TG1wd1p3fGFjZGYyMDI2Yzc3NjVkYjU1NDljNzc3ZTAyZWJjZjFkMDNiZWM1ZGYwMTAzN2Q2Y2E2NDNhMDMzOTAwMmM1MjI
SMC
SMC
KQ2R09-13
SMC SMC
Description
KQ2R09-13 ; FITTING PLUG-IN REDUCER
Tube Reducer; Plug-In; 5/16" Tube Outside Diameter; 1/2" Fitting Outside Diameter; Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; Orange Release Button; 37.2MM Overall Length; Air/Water Fluid; -5 to 60 Degree C
Part #
KQ2R09-13
BDI #
17946511
Details
3.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2R09-13/p/17946511
Your Price
$ 3.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183112
Weight / Kilogram
0.025
Product Group - BDI
F02172
Noun
Reducer
Keyword String
Tube
Product Detail
Tube Reducer
Product Specification
Plug-In; 5/16" Tube Outside Diameter; 1/2" Fitting Outside Diameter; Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; Orange Release Button; 37.2MM Overall Length; Air/Water Fluid; -5 to 60 Degree C
Long Description
Tube Reducer; Plug-In; 5/16" Tube Outside Diameter; 1/2" Fitting Outside Diameter; Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; Orange Release Button; 37.2MM Overall Length; Air/Water Fluid; -5 to 60 Degree C

