SMC
SMC
KQ2S07-36AS
SMC SMC
Description
KQ2S07-36AS ; FITTING HEX HD MALE CONNECTOR
Tube Connector; 1/4" Tube OD; 3/8 NPT Thread; No Finish; POM/PBT/Brass; 1.0 MPa Working Pressure; General Purpose; One Touch; Air-60C/Water 40C; NBR O-Ring Material
Part #
KQ2S07-36AS
BDI #
17946603
Details
6.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2S07-36AS/p/17946603
Your Price
$ 6.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.03
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
1/4" Tube OD; 3/8 NPT Thread; No Finish; POM/PBT/Brass; 1.0 MPa Working Pressure; General Purpose; One Touch; Air-60C/Water 40C; NBR O-Ring Material
Long Description
Tube Connector; 1/4" Tube OD; 3/8 NPT Thread; No Finish; POM/PBT/Brass; 1.0 MPa Working Pressure; General Purpose; One Touch; Air-60C/Water 40C; NBR O-Ring Material