SMC
SMC
KQ2T03-33AS
SMC SMC
Description
KQ2T03-33AS ; FITTING BRANCH TEE
Tube Tee; Male Branch; 5/32" Outside Diameter; 1/16" MNPT; 1MPa Operating Pressure; Brass and Polybutylene Terephthalate; White Body; Orange Release Button; Air/Water Fluid; With Thread Seal
Part #
KQ2T03-33AS
BDI #
17946833
Details
5.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2T03-33AS/p/17946833
Your Price
$ 5.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183102
Weight / Kilogram
0.01
Product Group - BDI
F02172
Noun
Tee
Keyword String
Tube
Product Detail
Tube Tee
Product Specification
Male Branch; 5/32" Outside Diameter; 1/16" MNPT; 1MPa Operating Pressure; Brass and Polybutylene Terephthalate; White Body; Orange Release Button; Air/Water Fluid; With Thread Seal
Long Description
Tube Tee; Male Branch; 5/32" Outside Diameter; 1/16" MNPT; 1MPa Operating Pressure; Brass and Polybutylene Terephthalate; White Body; Orange Release Button; Air/Water Fluid; With Thread Seal

