SMC
SMC
KQ2T12-U02A
SMC SMC
Description
KQ2T12-U02A ; FITTING BRANCH TEE
Tube Tee; 12MM Tube Outside Diameter; 1/4" Universal Male Thread Port; Brass and Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; With Gasket Seal; Light Grey Release Button; 43MM Overall Length; 17MM Hex; Air/Water Fluid; -5 to 60 Degree C
Part #
KQ2T12-U02A
BDI #
17947206
Details
13.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2T12-U02A/p/17947206
Your Price
$ 13.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183102
Weight / Kilogram
0.024
Product Group - BDI
F02172
Noun
Tee
Keyword String
Tube
Product Detail
Tube Tee
Product Specification
12MM Tube Outside Diameter; 1/4" Universal Male Thread Port; Brass and Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; With Gasket Seal; Light Grey Release Button; 43MM Overall Length; 17MM Hex; Air/Water Fluid; -5 to 60 Degree C
Long Description
Tube Tee; 12MM Tube Outside Diameter; 1/4" Universal Male Thread Port; Brass and Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; With Gasket Seal; Light Grey Release Button; 43MM Overall Length; 17MM Hex; Air/Water Fluid; -5 to 60 Degree C

