https://www.bdiexpress.com/medias/INDSMCUNIONX-17947314-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk3NHxpbWFnZS9qcGVnfGFHWTNMMmhpTWk4eE1EYzJOems1TnpJM01qQTVOQzlKVGtSVFRVTlZUa2xQVGxoZk1UYzVORGN6TVRSZk16QXdlRE13TUM1cWNHY3xiYTczZjRhMTBlM2M2NDEyMmJlZmZhNjc0NjM4OTliM2ZiYmFkNDZjMTFmNzhkNTFmMjcyODMwODRhMmQ1MGQ4
https://www.bdiexpress.com/medias/INDSMCUNIONX-17947314-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk3NHxpbWFnZS9qcGVnfGFHWTNMMmhpTWk4eE1EYzJOems1TnpJM01qQTVOQzlKVGtSVFRVTlZUa2xQVGxoZk1UYzVORGN6TVRSZk16QXdlRE13TUM1cWNHY3xiYTczZjRhMTBlM2M2NDEyMmJlZmZhNjc0NjM4OTliM2ZiYmFkNDZjMTFmNzhkNTFmMjcyODMwODRhMmQ1MGQ4
SMC
SMC
KQ2U01-03A
SMC SMC
Description
KQ2U01-03A ; FITTING DIFF DIA UNION Y
Tube Connector; 1/8" X 5/32" X 1/8" Tube OD; 1.0 MPa Working Pressure; No Finish; POM / PBT / Brass; General Purpose; Industrial; -100 kPa Vacuum Rating; Air / Water; NBR O-Ring Material; Stainless Steel 304 Gripping Ring Material superceeds old part number KQ2U01-03
Part #
KQ2U01-03A
BDI #
17947314
Details
7.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2U01-03A/p/17947314
Your Price
$ 7.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.005
Product Group - BDI
F02172
Harmonized Tariff Code
7307.19.90.30
Noun
Connector
Keyword String
Tube
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.0115
Product Detail
Tube Connector
Product Specification
1/8" X 5/32" X 1/8" Tube OD; 1.0 MPa Working Pressure; No Finish; POM / PBT / Brass; General Purpose; Industrial; -100 kPa Vacuum Rating; Air / Water; NBR O-Ring Material; Stainless Steel 304 Gripping Ring Material superceeds old part number KQ2U01-03
Long Description
Tube Connector; 1/8" X 5/32" X 1/8" Tube OD; 1.0 MPa Working Pressure; No Finish; POM / PBT / Brass; General Purpose; Industrial; -100 kPa Vacuum Rating; Air / Water; NBR O-Ring Material; Stainless Steel 304 Gripping Ring Material superceeds old part number KQ2U01-03
