https://www.bdiexpress.com/medias/INDSMCFITGXX-KQ2V-0802AS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzNHxpbWFnZS9qcGVnfGFEbGpMMmhsT0M4eE1EYzNNRGczTlRNNE16Z3pPQzlKVGtSVFRVTkdTVlJIV0ZoZlMxRXlWbDh3T0RBeVFWTmZNekF3ZURNd01DNXFjR2N8MThlN2QzZjM5ZDcyZDY3ZDE5NGUxYTYwZWJiOWMwNjVmNGJhNGYxN2JmNTdiNGRlNmE5MDFiY2VmOTBjOGQ4Nw
https://www.bdiexpress.com/medias/INDSMCFITGXX-KQ2V-0802AS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzNHxpbWFnZS9qcGVnfGFEbGpMMmhsT0M4eE1EYzNNRGczTlRNNE16Z3pPQzlKVGtSVFRVTkdTVlJIV0ZoZlMxRXlWbDh3T0RBeVFWTmZNekF3ZURNd01DNXFjR2N8MThlN2QzZjM5ZDcyZDY3ZDE5NGUxYTYwZWJiOWMwNjVmNGJhNGYxN2JmNTdiNGRlNmE5MDFiY2VmOTBjOGQ4Nw
SMC
SMC
KQ2V08-02AS
SMC SMC
Description
KQ2V08-02AS
Tube Elbow; 90 Degree; Universal; 8MM Tube Outside Diameter; R1/4" Male Port; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; With Seal; Light Grey Release Button; 12MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
Part #
KQ2V08-02AS
BDI #
17000369
Details
6.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2V08-02AS/p/17000369
Your Price
$ 6.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.2
Product Group - BDI
A03142
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
90 Degree; Universal; 8MM Tube Outside Diameter; R1/4" Male Port; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; With Seal; Light Grey Release Button; 12MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
Long Description
Tube Elbow; 90 Degree; Universal; 8MM Tube Outside Diameter; R1/4" Male Port; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; With Seal; Light Grey Release Button; 12MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
