https://www.bdiexpress.com/medias/INDXXXXXXXXX-25156895-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjd8aW1hZ2UvanBlZ3xhR1UxTDJoaU1DOHhNREUwTWpFMU5EQTVOalkzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRZNE9UVmZNekF3V0RNd01DNXFjR2N8NTA4ZmE5Zjg5ZjIxNWU5YzQxNDkwNGE5Y2QwN2UxMjhhYzI0ZDhhYzQ1MjdiYTBlY2M1MzllMGYwMDRkMjMyNA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25156895-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjd8aW1hZ2UvanBlZ3xhR1UxTDJoaU1DOHhNREUwTWpFMU5EQTVOalkzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRZNE9UVmZNekF3V0RNd01DNXFjR2N8NTA4ZmE5Zjg5ZjIxNWU5YzQxNDkwNGE5Y2QwN2UxMjhhYzI0ZDhhYzQ1MjdiYTBlY2M1MzllMGYwMDRkMjMyNA
SMC
SMC
KQ2V12-04A
SMC SMC
Description
KQ2V12-04A TUBE ELBOW
Tube Elbow; 90 Degree; Rc1/2 Universal Male Thread X 12MM Tube Outside Diameter; PBT/Brass; Air/Water Fluid; 1MPa Maximum Operating Pressure; White Body; Light Gray Release Button; One Touch Fitting
Part #
KQ2V12-04A
BDI #
25156895
Details
12.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2V12-04A/p/25156895
Your Price
$ 12.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0
Product Group - BDI
F02172
Harmonized Tariff Code
7307.19.90.80
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://www.smcusa.com
Product Detail
Tube Elbow
Product Specification
90 Degree; Rc1/2 Universal Male Thread X 12MM Tube Outside Diameter; PBT/Brass; Air/Water Fluid; 1MPa Maximum Operating Pressure; White Body; Light Gray Release Button; One Touch Fitting
Long Description
Tube Elbow; 90 Degree; Rc1/2 Universal Male Thread X 12MM Tube Outside Diameter; PBT/Brass; Air/Water Fluid; 1MPa Maximum Operating Pressure; White Body; Light Gray Release Button; One Touch Fitting
