SMC
SMC
KQ2VD06-02AS
SMC SMC
Description
KQ2VD06-02AS ; FITTING DBLE UNI MALE ELBOW
Tube Elbow; 90 Degree; Double Universal; 6MM Tube Outside Diameter; R1/4" Male Port; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; With Seal; Light Grey Release Button; 14MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
Part #
KQ2VD06-02AS
BDI #
17947777
Details
11.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2VD06-02AS/p/17947777
Your Price
$ 11.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.025
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
90 Degree; Double Universal; 6MM Tube Outside Diameter; R1/4" Male Port; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; With Seal; Light Grey Release Button; 14MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
Long Description
Tube Elbow; 90 Degree; Double Universal; 6MM Tube Outside Diameter; R1/4" Male Port; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; With Seal; Light Grey Release Button; 14MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature


