https://www.bdiexpress.com/medias/INDXXXXXXXXX-26298348-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MDV8aW1hZ2UvanBlZ3xhRFEyTDJnME5DOHhNRE0yTkRNM01UWTJORGt5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNall5T1Rnek5EaGZNekF3ZURNd01DNXFjR2N8YTdiOWNlNGI3OTA2NTRkNjlkZmMzMDg1NGE1YmNmM2JlZTNjOGFmOTA5ZGE0NzBjMTBmN2UzMjdjOGQ3N2ZlNQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26298348-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MDV8aW1hZ2UvanBlZ3xhRFEyTDJnME5DOHhNRE0yTkRNM01UWTJORGt5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNall5T1Rnek5EaGZNekF3ZURNd01DNXFjR2N8YTdiOWNlNGI3OTA2NTRkNjlkZmMzMDg1NGE1YmNmM2JlZTNjOGFmOTA5ZGE0NzBjMTBmN2UzMjdjOGQ3N2ZlNQ
SMC
SMC
KQ2W05-34AP
SMC SMC
Description
KQ2W05-34AP EXT MALE ELBOW
Tube Elbow; 90 Degree; 6MM Tube Outside Diameter; G1/4 Male Thread Size; Brass Material; Face Seal; Extended
Part #
KQ2W05-34AP
BDI #
26298348
Details
7.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2W05-34AP/p/26298348
Your Price
$ 7.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0
Product Group - BDI
F02172
Harmonized Tariff Code
7307.19.90.80
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://www.smcusa.com
Product Detail
Tube Elbow
Product Specification
90 Degree; 6MM Tube Outside Diameter; G1/4 Male Thread Size; Brass Material; Face Seal; Extended
Long Description
Tube Elbow; 90 Degree; 6MM Tube Outside Diameter; G1/4 Male Thread Size; Brass Material; Face Seal; Extended

