SMC
SMC
KQ2W06-99A
SMC SMC
Description
KQ2W06-99A ; FITTING EXT PLUG-IN ELBOW
Tube Elbow; Plug-in; Extended; 90 Degree; 6MM Tube Outside Diameter; Polybutylene Terephthalate Body; Brass Thread; 1MPa Operating Pressure; Light Grey Release Button; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
Part #
KQ2W06-99A
BDI #
17948197
Details
7.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2W06-99A/p/17948197
Your Price
$ 7.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.008
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
Plug-in; Extended; 90 Degree; 6MM Tube Outside Diameter; Polybutylene Terephthalate Body; Brass Thread; 1MPa Operating Pressure; Light Grey Release Button; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
Long Description
Tube Elbow; Plug-in; Extended; 90 Degree; 6MM Tube Outside Diameter; Polybutylene Terephthalate Body; Brass Thread; 1MPa Operating Pressure; Light Grey Release Button; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature


