SMC
SMC
KQ2Y09-35AS
SMC SMC
Description
KQ2Y09-35AS ; FITTING MALE RUN TEE 10/PACK
Tube Connector; 5/16" X 5/16" Tube OD; 1/4" NPT Thread; 1.0 MPa Working Pressure; POM/PBT/Brass Material; No Finish; General Purpose; One Touch; Air-60C/Water 40C; Air/Water superceeds old part number KQ2Y09-35S
Part #
KQ2Y09-35AS
BDI #
17948555
Details
7.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2Y09-35AS/p/17948555
Your Price
$ 7.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.016
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
5/16" X 5/16" Tube OD; 1/4" NPT Thread; 1.0 MPa Working Pressure; POM/PBT/Brass Material; No Finish; General Purpose; One Touch; Air-60C/Water 40C; Air/Water superceeds old part number KQ2Y09-35S
Long Description
Tube Connector; 5/16" X 5/16" Tube OD; 1/4" NPT Thread; 1.0 MPa Working Pressure; POM/PBT/Brass Material; No Finish; General Purpose; One Touch; Air-60C/Water 40C; Air/Water superceeds old part number KQ2Y09-35S

