SMC
SMC
KQ2Y13-35AS
SMC SMC
Description
KQ2Y13-35AS ; FITTING MALE RUN TEE
Tube Tee; 1/2" Tube Outside Diameter; 1/4" Universal Male Thread Port; Brass and Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; With Thread Sealant; Orange Release Button; 53.8MM Overall Length; 17.46MM Hex; Air/Water Fluid; -5 to 60 Degree C
Part #
KQ2Y13-35AS
BDI #
17948652
Details
11.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2Y13-35AS/p/17948652
Your Price
$ 11.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183102
Weight / Kilogram
0.031
Product Group - BDI
F02172
Noun
Tee
Keyword String
Tube
Product Detail
Tube Tee
Product Specification
1/2" Tube Outside Diameter; 1/4" Universal Male Thread Port; Brass and Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; With Thread Sealant; Orange Release Button; 53.8MM Overall Length; 17.46MM Hex; Air/Water Fluid; -5 to 60 Degree C
Long Description
Tube Tee; 1/2" Tube Outside Diameter; 1/4" Universal Male Thread Port; Brass and Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; With Thread Sealant; Orange Release Button; 53.8MM Overall Length; 17.46MM Hex; Air/Water Fluid; -5 to 60 Degree C