https://www.bdiexpress.com/medias/INDSMCFITGXX-KQ2ZD-0803AS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1N3xpbWFnZS9qcGVnfGFHTTBMMmhqT0M4eE1EYzJPVEUxTlRVMU5UTTFPQzlKVGtSVFRVTkdTVlJIV0ZoZlMxRXlXa1JmTURnd00wRlRYek13TUhnek1EQXVhbkJufDE0ZmM0ZmI0MzViMDE4MWVmMzU5MzE0NTdjYjVhNzc1NjI0YjMxNTZlYzRhYWIxNWU1ZTAwZDg1Mjc1NWFmODU
https://www.bdiexpress.com/medias/INDSMCFITGXX-KQ2ZD-0803AS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1N3xpbWFnZS9qcGVnfGFHTTBMMmhqT0M4eE1EYzJPVEUxTlRVMU5UTTFPQzlKVGtSVFRVTkdTVlJIV0ZoZlMxRXlXa1JmTURnd00wRlRYek13TUhnek1EQXVhbkJufDE0ZmM0ZmI0MzViMDE4MWVmMzU5MzE0NTdjYjVhNzc1NjI0YjMxNTZlYzRhYWIxNWU1ZTAwZDg1Mjc1NWFmODU
SMC
SMC
KQ2ZD08-03AS
SMC SMC
Description
KQ2ZD08-03AS ; FITTING DBLE BR UNI MALE ELBO
Tube Elbow; 90 Degree; Double Branch; Universal; 8MM Tube Outside Diameter; R3/8" Male Port; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; With Seal; Light Grey Release Button; 19MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
Part #
KQ2ZD08-03AS
BDI #
17948793
Details
14.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2ZD08-03AS/p/17948793
Your Price
$ 14.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.057
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
90 Degree; Double Branch; Universal; 8MM Tube Outside Diameter; R3/8" Male Port; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; With Seal; Light Grey Release Button; 19MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
Long Description
Tube Elbow; 90 Degree; Double Branch; Universal; 8MM Tube Outside Diameter; R3/8" Male Port; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; With Seal; Light Grey Release Button; 19MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
