https://www.bdiexpress.com/medias/INDSMCFITGXX-KQ2ZD-1203AS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM5NnxpbWFnZS9qcGVnfGFHRTNMMmhtWWk4eE1EYzJPRGMxTWpVME1UY3lOaTlKVGtSVFRVTkdTVlJIV0ZoZlMxRXlXa1JmTVRJd00wRlRYek13TUhnek1EQXVhbkJufDliMWM2YzEwMDQ5NGQzYWY5YTQ2NDVhYzVlOTNmZjgwMzM0OTRjZTBiYzkxYWNhOTM0Y2Y3YmQ2OGFhNjVjMDE
https://www.bdiexpress.com/medias/INDSMCFITGXX-KQ2ZD-1203AS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM5NnxpbWFnZS9qcGVnfGFHRTNMMmhtWWk4eE1EYzJPRGMxTWpVME1UY3lOaTlKVGtSVFRVTkdTVlJIV0ZoZlMxRXlXa1JmTVRJd00wRlRYek13TUhnek1EQXVhbkJufDliMWM2YzEwMDQ5NGQzYWY5YTQ2NDVhYzVlOTNmZjgwMzM0OTRjZTBiYzkxYWNhOTM0Y2Y3YmQ2OGFhNjVjMDE
SMC
SMC
KQ2ZD12-03AS
SMC SMC
Description
KQ2ZD12-03AS ; FITTING DBLE BR UNI MALE ELBO
Tube Elbow; 90 Degree; Double Branch; Universal; 12MM Tube Outside Diameter; R3/8" Male Port; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; With Seal; Light Grey Release Button; 26MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
Part #
KQ2ZD12-03AS
BDI #
17948933
Details
17.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2ZD12-03AS/p/17948933
Your Price
$ 17.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.103
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
90 Degree; Double Branch; Universal; 12MM Tube Outside Diameter; R3/8" Male Port; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; With Seal; Light Grey Release Button; 26MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
Long Description
Tube Elbow; 90 Degree; Double Branch; Universal; 12MM Tube Outside Diameter; R3/8" Male Port; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; With Seal; Light Grey Release Button; 26MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
