https://www.bdiexpress.com/medias/INDSMCFITGXX-17949194-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg1NHxpbWFnZS9qcGVnfGFHVXhMMmd4Wmk4eE1EazNNamM0TkRZMU5qUXhOQzlKVGtSVFRVTkdTVlJIV0ZoZk1UYzVORGt4T1RSZk16QXdlRE13TUM1cWNHY3wyMzk4NWM2ZTU4YjA5NjFlZDhjNjEyMjUyZWRiODg4YzM0MThjNzdjZTVlMDlhMzNjMjRhMzQwYzkxYjRmYzNm
https://www.bdiexpress.com/medias/INDSMCFITGXX-17949194-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg1NHxpbWFnZS9qcGVnfGFHVXhMMmd4Wmk4eE1EazNNamM0TkRZMU5qUXhOQzlKVGtSVFRVTkdTVlJIV0ZoZk1UYzVORGt4T1RSZk16QXdlRE13TUM1cWNHY3wyMzk4NWM2ZTU4YjA5NjFlZDhjNjEyMjUyZWRiODg4YzM0MThjNzdjZTVlMDlhMzNjMjRhMzQwYzkxYjRmYzNm
SMC
SMC
KQB2L11-N01S
SMC SMC
Description
KQB2L11-N01S ; FITTING METAL MALE ELBOW
Elbow Fitting; 90 Degree; 3/8" Tubing Diameter X 1/8" MNPT Port; Stainless Steel Male Elbow Body; Nickel Plated Brass Stud; -100kPa to 1MPa Operating Pressure; Grease-Free Lubricant; Air/Water Fluid; With Thread Sealant
Part #
KQB2L11-N01S
BDI #
17949194
Details
28.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQB2L11-N01S/p/17949194
Your Price
$ 28.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.02
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Elbow
Manufacturer URL
https://www.smcworld.com
Product Detail
Elbow Fitting
Product Specification
90 Degree; 3/8" Tubing Diameter X 1/8" MNPT Port; Stainless Steel Male Elbow Body; Nickel Plated Brass Stud; -100kPa to 1MPa Operating Pressure; Grease-Free Lubricant; Air/Water Fluid; With Thread Sealant
Long Description
Elbow Fitting; 90 Degree; 3/8" Tubing Diameter X 1/8" MNPT Port; Stainless Steel Male Elbow Body; Nickel Plated Brass Stud; -100kPa to 1MPa Operating Pressure; Grease-Free Lubricant; Air/Water Fluid; With Thread Sealant

