https://www.bdiexpress.com/medias/INDSMCFITGXX-17949207-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2MXxpbWFnZS9qcGVnfGFHUm1MMmhtT1M4eE1EazNNamM0TmpneE9URXdNaTlKVGtSVFRVTkdTVlJIV0ZoZk1UYzVORGt5TURkZk16QXdlRE13TUM1cWNHY3xhNzk3YTM1YjNjMDQzYzQyNTVmMjI1YTc1YWEwYmI2NTIyYzUzNDE5ZTNkZmJhZWZiOGI0MDA2YWUwNmQ5ZTRl
https://www.bdiexpress.com/medias/INDSMCFITGXX-17949207-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2MXxpbWFnZS9qcGVnfGFHUm1MMmhtT1M4eE1EazNNamM0TmpneE9URXdNaTlKVGtSVFRVTkdTVlJIV0ZoZk1UYzVORGt5TURkZk16QXdlRE13TUM1cWNHY3xhNzk3YTM1YjNjMDQzYzQyNTVmMjI1YTc1YWEwYmI2NTIyYzUzNDE5ZTNkZmJhZWZiOGI0MDA2YWUwNmQ5ZTRl
SMC
SMC
KQB2L13-N03S
SMC SMC
Description
KQB2L13-N03S ; FITTING METAL MALE ELBOW
Tube Elbow; 90 Degree; 1/2" Tube Outside Diameter; 3/8" MNPT Port; Stainless Steel; -100kPa to 1MPa Operating Pressure; Grease-Free; Air/Water Fluid; With Thread Sealant
Part #
KQB2L13-N03S
BDI #
17949207
Details
32.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQB2L13-N03S/p/17949207
Your Price
$ 32.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.055
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
90 Degree; 1/2" Tube Outside Diameter; 3/8" MNPT Port; Stainless Steel; -100kPa to 1MPa Operating Pressure; Grease-Free; Air/Water Fluid; With Thread Sealant
Long Description
Tube Elbow; 90 Degree; 1/2" Tube Outside Diameter; 3/8" MNPT Port; Stainless Steel; -100kPa to 1MPa Operating Pressure; Grease-Free; Air/Water Fluid; With Thread Sealant

