SMC
SMC
KQG2F07-N02
SMC SMC
Description
KQG2F07-N02 ; FITTING FEMALE CONNECTOR
Tube Connector; 1/4" Tube OD; 1/4" FNPT; 316 Stainless Steel; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; Grease Free; 30MM Length; 17MM Width Across Flat
Part #
KQG2F07-N02
BDI #
17949554
Details
52.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQG2F07-N02/p/17949554
Your Price
$ 52.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.027
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
1/4" Tube OD; 1/4" FNPT; 316 Stainless Steel; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; Grease Free; 30MM Length; 17MM Width Across Flat
Long Description
Tube Connector; 1/4" Tube OD; 1/4" FNPT; 316 Stainless Steel; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; Grease Free; 30MM Length; 17MM Width Across Flat

