SMC
SMC
KQG2H10-01S
SMC SMC
Description
KQG2H10-01S ; MALE CONNECTOR
Tube Connector; 10MM Tube OD; 1/8" MNPT; 316 Stainless Steel; -100kPa to 1MPa Operating Pressure; With Sealant; Air/Water/Steam Fluid; Grease Free; 25.5MM Length; 17MM Width Across Flat
Part #
KQG2H10-01S
BDI #
17949676
Details
40.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQG2H10-01S/p/17949676
Your Price
$ 40.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.025
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
10MM Tube OD; 1/8" MNPT; 316 Stainless Steel; -100kPa to 1MPa Operating Pressure; With Sealant; Air/Water/Steam Fluid; Grease Free; 25.5MM Length; 17MM Width Across Flat
Long Description
Tube Connector; 10MM Tube OD; 1/8" MNPT; 316 Stainless Steel; -100kPa to 1MPa Operating Pressure; With Sealant; Air/Water/Steam Fluid; Grease Free; 25.5MM Length; 17MM Width Across Flat


