SMC
SMC
KQG2L06-02S
SMC SMC
Description
KQG2L06-02S ; FITTING MALE ELBOW S/S
Tube Connector; 90 Degree; 6MM Tube OD; 1/4" MNPT Thread; 316 Stainless Steel; With Sealant; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; Grease Free; -5 to 150 Degree C Temperature
Part #
KQG2L06-02S
BDI #
17949623
Details
67.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQG2L06-02S/p/17949623
Your Price
$ 67.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.027
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
90 Degree; 6MM Tube OD; 1/4" MNPT Thread; 316 Stainless Steel; With Sealant; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; Grease Free; -5 to 150 Degree C Temperature
Long Description
Tube Connector; 90 Degree; 6MM Tube OD; 1/4" MNPT Thread; 316 Stainless Steel; With Sealant; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; Grease Free; -5 to 150 Degree C Temperature


