https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQG2L07-N02S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNTl8aW1hZ2UvanBlZ3xhR00xTDJnME9TOHhNREV6TmpRMk5qRTVORFEyTWk5SlRrUlRUVU5HVkZST1IxaGZTMUZITWt3d04xOU9NREpUWHpNd01IZ3pNREF1YW5CbnwwMzI5NjZjNDkxYjllNTQzNGNkZTQyZTM4YTQ3YWUxNGRhOGVkNzMxYjkxMDU1MTQ2MTM5NjdkMmJjZmIyZmEz
https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQG2L07-N02S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNTl8aW1hZ2UvanBlZ3xhR00xTDJnME9TOHhNREV6TmpRMk5qRTVORFEyTWk5SlRrUlRUVU5HVkZST1IxaGZTMUZITWt3d04xOU9NREpUWHpNd01IZ3pNREF1YW5CbnwwMzI5NjZjNDkxYjllNTQzNGNkZTQyZTM4YTQ3YWUxNGRhOGVkNzMxYjkxMDU1MTQ2MTM5NjdkMmJjZmIyZmEz
SMC
SMC
KQG2L07-N02S
SMC SMC
Description
KQG2L07-N02S ; FITTING MALE ELBOW
Tube Elbow; One Touch Fitting; 90 Deg Angle; 1/4" Tubing OD; 1/4" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature
Part #
KQG2L07-N02S
BDI #
17949629
Details
50.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQG2L07-N02S/p/17949629
Your Price
$ 50.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.042
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.04277
Product Detail
Tube Elbow
Product Specification
One Touch Fitting; 90 Deg Angle; 1/4" Tubing OD; 1/4" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature
Long Description
Tube Elbow; One Touch Fitting; 90 Deg Angle; 1/4" Tubing OD; 1/4" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature

